Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hamilton Vanguard Rigid 6x2 Duralast Poly Wheel R-626-DB

Vanguard Rigid 6x2 Duralast Poly Wheel (Discontinued)

  • Mfr # R-626-DB
  • Zoro # G415237524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-626-DB
Zoro #
G415237524
UPC #
-
Country of Origin
United States

Description

Vanguard Rigid Caster with 6'' x 2'' Duralast Polyurethane 95A on Cast Iron Wheel with 1/2'' Sealed Precision Ball BearingsIntroducing the Hamilton Caster Part#: R-626-DB, a top-of-the-line industrial caster designed to provide seamless mobility and reliable performance in a wide range of applications. Whether you need to move heavy loads in a warehouse, factory, or any industrial setting, this caster is your ideal solution.Crafted with precision and built to last, the Hamilton R-626-DB caster boasts an impressive load capacity of 1250 lbs, ensuring it can handle even the heaviest of loads with ease. Its rugged construction and durable materials assures a long service life, saving you time and money on replacements.Designed for effortless maneuverability, this caster glides smoothly across various surfaces, allowing you to transport your goods with minimal effort. The precision ball bearings incorporated into its design further enhance its smooth operation, reducing friction and making it a joy to use.The Hamilton R-626-DB caster is the epitome of versatility, able to adapt to a multitude of environments and tasks. Whether you need to move materials, equipment, or machinery, this caster excels in all scenarios, providing you with a dependable and efficient solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.