Workhorse Swivel Caster, 4" x 2" Swivel-EAZ Polyurethane (75D) on Aluminum Center Wheels

  • Mfr # S-WH-4SWC75D

  • Zoro # G1228348


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
4
Wheel Width
2
Mounting Height
5.625
Load Rating
825
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-WH-4SWC75D
Zoro #
G1228348
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5.625
Mounting Plate Size
4 x 5
Mounting Bolt Dia.
0.375

Details

Item
Swivel Wh 4X2 Swivel-Eaz (75D)
Wheel/Tread Material
Polyurethane
Load Rating
825
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Twin Wheel
Caster Frame Material
Forged Steel
Core Color
Aluminum
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Replacement Wheel
W-420-SWC75D-1/2
Frame Finish
Powder Coat
Standards
ICWM
Thread Guards
No
Series
Workhorse
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Aluminum

Description

Workhorse Swivel Caster, 4" x 2" Swivel-EAZ(R); Polyurethane (75D) on Aluminum Center Wheel with 1/2" Sealed Precision Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.