
Workhorse Swivel Caster, 5" x 2" Forged Steel Wheel, 1/2" Precison Tapered Bearings
Mfr # S-WH-5FST
Zoro # G3703400
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Forged Steel
Wheel Dia.
5
Wheel Width
2
Mounting Height
6.5
Load Rating
2000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-WH-5FST
Zoro #
G3703400
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Mounting Height
6.5
Mounting Plate Size
4 x 5
Mounting Bolt Dia.
0.375
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.