Workhorse Swivel Caster, 5" x 2" Metal Wheel, 3/4" Straight Roller Bearing, Swivel Lock

  • Mfr # S-WH-5M-4SL

  • Zoro # G1228269


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Metal
Wheel Dia.
5
Wheel Width
2
Mounting Height
6.5
Load Rating
1300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-WH-5M-4SL
Zoro #
G1228269
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
6.5
Mounting Bolt Dia.
0.375
Mounting Plate Size
4 x 5

Details

Item
Swivel Caster Wh 5X2 Metal 4Sl
Wheel/Tread Material
Metal
Load Rating
1300
Wheel/Tread Color
Crimson Red
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Crimson Red
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Standards
ICWM
Frame Finish
Powder Coat
Replacement Wheel
W-520-M-3/4
Thread Guards
No
Series
Workhorse
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Metal
Operating Temperature Range
-40 to 320 deg(F)

Description

Swivel Caster Wh 5X2 Metal 4Sl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.