Shop HAMILTON
See all product information
Create Account
Zinc Plated Cush-N-Aire Swivel Caster, 12" Pneumatic Air-Filled Tire, 1" Straight Roller Bearing
- Mfr # S-7113-PR
- Zoro # G3737463
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Number of Wheels
1
Thread Guards
No
Replacement Wheel
W-12-PRT-1
Standards
ICWM
Frame Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-7113-PR
- Zoro #
- G3737463
- UPC #
- -
- Country of Origin
- United States
- Number of Wheels
- 1
- Item
- Swivel Caster
- Thread Guards
- No
- Replacement Wheel
- W-12-PRT-1
- Standards
- ICWM
- Frame Finish
- Zinc
- Core Color
- Black
- Caster Plate Hole Pattern
- D
- Caster Frame Material
- Forged Steel
- Inside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Load Rating
- 625
- Non-Marking
- No
- Series
- Cush-N-Aire
- Wheel/Tread Hardness Rating
- Soft
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Black
- Tread Shape
- Standard
- Wheel/Tread Material
- Pneumatic
- Wheel Core Material
- Steel
- Operating Temperature Range
- -30 to 120 deg(F)
Dimensions
- Mounting Bolt Dia.
- 0.5
- Wheel Width
- 4.1
- Wheel Dia.
- 12
- Mounting Height
- 15.5
- Mounting Plate Size
- 6-1/8 x 7-1/2
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.