Shop HAMILTONBUHL
See all product information
Create Account
ALS700 New and Improved Assistive Listening System
- Mfr # ALS700
- Zoro # G904025496
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) Transmitter; (6) Receivers; (6) Earbuds (ALSH700 on-ear headphones available for purchase); (1) Carry case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALS700
- Zoro #
- G904025496
- UPC #
- 681181621804
- Country of Origin
- China
- Includes
- (1) Transmitter; (6) Receivers; (6) Earbuds (ALSH700 on-ear headphones available for purchase); (1) Carry case
- Item
- Assistive Listening Kit
Description
The Hamilton Electronics ALS700 breaks down hearing barriers by delivering superior sound quality and value for money in Assistive Listening Systems. Get everyone in on the listening experience and ensure ADA compliance at any large venue with our system. A single transmitter can serve an unlimited number of receivers in a 150 foot range. Kit includes (6) earbus, however optional on-ear headphones are available.
SpecificationOverall System performance
- Frequency Response - 100Hz-8kHz, +-3dB
- Signal to Noise Ratio - 30dB
- Total Harmonic Distortion -< 3%
- RF Frequency - Dual Band
- Frequency Stability - Better than .005%
- Operating Range - Up to 150 feet line-of-sight
- Audio Sound - Mono
- Frequencies - 72.50 and 75.50 (Switchable)
- Mic Input - 0.25 in. Mic Input Jack
- Line Input - 0.25 in. Line Input Jack
- Power Input - 3dBm
- Controls - Power On/Off, Audio Input Gain Adjustment, Channel Selection
- Indicators - PowerOnLED, Signal, Channel Indicator
- Antenna - Telescoping Antenna
- Power Requirement - 12V DC Adapter
- Controls - Gain, Channel Selection, Power on/off
- Audio Output - 20mW max into 16 ohms
- Connectors - 3.5mm mono mini jack for earphone output
- Earphones - Mono Earphones
- Antenna - Integrated
- Indicators - Battery, Channel Indicators
- Sensitivity - 15dBuV for 10dB Sinadwith squelch defeated
- Mute Threshold - 5-8 uV
- Power Requirements - 3 x AAA Battery
- Battery Life - Up To 20 hours
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.