Zoro Homepage

Amp-Up Personal UHF Voice Amplifier with Wireless Microphone

  • Mfr # PA-25W

  • Zoro # G000936313


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Electronics
Color
Black
Recommended Grade
Grade K+
Includes
Amplifier, Wireless Microphone
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA-25W
Zoro #
G000936313
UPC #
681181627110
Country of Origin
China

Details

Material
Plastic, Electronics
Color
Black
Recommended Grade
Grade K+
Includes
Amplifier, Wireless Microphone
Recommended Age
5+ years

Description

Amp-Up! Personal UHF Wireless Voice Amplifier
Now, given the proliferation of wearing a mask is the new normal, being clearly heard is a constant struggle. Amp-Up! makes it easy to be heard without straining your voice. With its lightweight design, long battery life and clear, crisp amplification makes it a winner and a must-have for teachers, coaches, receptionists, retail associates, pharmacists and more!
When you’re speaking to a small group, school audience or at an outdoor event, you need to be clearly heard. The PA-25W Amp-Up! UHF Wireless Personal Voice Amplifier is a winner – with its lightweight design, long battery life and clear, crisp amplification. The unit boasts up to 25W output to cover large areas. You can record your voice while using the amplifier anytime, too!
Using the Bluetooth technology, you can stream audio/music content from your Bluetooth-enabled device. Also, play content from a USB/TF card or via AUX-IN.
Amp-Up! has top-mounted button/dial controls, making it easy to adjust the sound volume, change to different modes and turn the unit on and off.
Amp-Up! Wireless (PA-25W) comes with a UHF wireless headworn microphone, a carrying strap and a waistband hook for hands-free use.
In short, Amp-Up! packs a lot of punch with quality sound and easy-to-use controls.
• Amplification that’s perfect for classrooms, conference rooms, small gatherings and more
• Clear, crisp sound
• Durable and wear-resistant ABS plastic housing
• Ergonomic, comfortable, stylish design
• Wireless headworn microphone
• Playback from any Bluetooth-enabled device, USB/TF card or via AUX-IN
• Easy-to-read LCD screen
• Built-in, high capacity Lithium-Ion battery
• Up to 25W output
• PA-25W can support up to 32GB memory media card which can store approx. 500 hours of voice data.
• Wired head-worn microphone accessory that can be used is PA-25HM (sold separately)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.