Shop NICKELODEON
See all product information
Create Account
Rise of the Teenage Mutant Ninja Turtles Kid-Safe Headphones in Green
- Mfr # HP2-03265
- Zoro # G121736212
product price:Â
$
29.39
/ea
Key Features
Color
Green
Width
5.75 in
Height
2.25 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP2-03265
- Zoro #
- G121736212
- UPC #
- 021331440143
- Country of Origin
- China
- Color
- Green
- Item
- Kid Headphones
Dimensions
- Width
- 5.75 in
- Height
- 2.25 in
- Length
- 6 in
Description
Your kids will love to dance along to their favorite songs in style with the Rise of the Teenage Mutant Ninja Turtles Kid-Safe Headphones in Green. These fun, colorful and fashionable kid-safe headphones have a built-in volume limiter to control how loud your child's music is in their ears.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.