
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BTD-CUBE7
Zoro #
G5746941
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2"
Width
4"
Depth
1.3"
Details
Features
Wireless Audio Stream
Power Source
Battery
Portable
Yes
Product Type
Speaker System
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.