Shop HAMILTONBUHL
See all product information
Create Account
Ear Buds with Foam Cushions - 250 Piece
- Mfr # HA-BUD250
- Zoro # G912069420
product price:Â
$
888.99
/ea
Free Shipping & Returns
Key Features
Cable Length
4 ft
Features
Comfortable, Lightweight
Driver Size
0.59"
Earpiece Design
Earbud
Mount Type
In-ear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HA-BUD250
- Zoro #
- G912069420
- UPC #
- 681181628292
- Country of Origin
- China
- Item
- Earphone
- Features
- Comfortable, Lightweight
- Earpiece Design
- Earbud
- Mount Type
- In-ear
- Earpiece Type
- Binaural
- Connectivity Technology
- Wired
- Ear Cushion Material
- Foam
- Minimum Frequency Response
- 50 Hz
- Sound Mode
- Stereo
- Maximum Frequency
- 16 kHz
- Host Interface
- Mini-phone (3.5mm)
Dimensions
- Cable Length
- 4 ft
- Driver Size
- 0.59"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.