Flex-Phones Indestructible Foam Headphones, Purple

  • Mfr # KIDS-PPL

  • Zoro # G9419278


product price:  $34.29
/ea

Key Features

Color
Purple
Material
Foam
Cable Length
4 ft
Features
DuraCord, Braided Cable, BPA Free
Width
6.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIDS-PPL
Zoro #
G9419278
UPC #
681181623471
Country of Origin
China

Dimensions

Cable Length
4 ft
Width
6.8"
Depth
2.4"
Height
6.9"
Driver Size
1.18"

Details

Color
Purple
Material
Foam
Item
Headphone
Features
DuraCord, Braided Cable, BPA Free
Weight
6.24 oz
Connector Type
Wired
Earpiece Type
Binaural
Maximum Frequency Response
20 kHz
Sound Mode
Stereo
Impedance
32 Ohm
Host Interface
Mini-phone (3.5mm)
Resistance Properties
Chew Resistant
Minimum Frequency Response
20 Hz
Usage
Computer
Earpiece Design
Over-the-Head
Mount Type
Ear-cup
Age Group
Child

Description

HamiltonBuhl Flex-PhonesTM are nearly indestructible, made from a single piece of EVA foam. EVA foam is safe, non-toxic, BPA-free, soft and an extremely flexible material. Flex-PhonesTM are certified for all major USA and international child safety testing standards. Recommended for children ages 3 and up, Flex-PhonesTM deliver high quality sound that will never exceed 85 decibels, ensuring young developing ears are protected. Flex-Phones are packaged with a snap-on extension band for smaller children – just snap on the extension band for a snugger fit.
Specifications:
• Drivers: 30 mm
• Impedance: 32Ω
• Frequency Response: 20Hz - 20KHz
• Sensitivity: 82dB +/- 3dB
• 3.5mm stereo plug
• 4' Dura-CordTM - chew-resistant, PVC-jacketed, braided nylon
• Size: 2.35 x 6.75 x 6.85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.