Hamilton Buhl FV-BLU Hamilton TRRS Headset with In-Lin Mic - Blue

  • Mfr # FV-BLU

  • Zoro # G803751892


product price: $29.99
/ea

Key Features

Features
Durable, Rugged
Color
Blue
Cable Length
5 ft
Sound Mode
Stereo
Driver Size
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-BLU
Zoro #
G803751892
UPC #
681181621552
Country of Origin
China

Dimensions

Cable Length
5 ft
Driver Size
1.57 in

Details

Features
Durable, Rugged
Color
Blue
Sound Mode
Stereo
Microphone Design
On-cable
Earpiece Design
Over-the-head
Connectivity Technology
Wired
Series
FV
Host Interface
Mini-phone (3.5mm)
Item
Headset
Frequency Response
20 Hz to 20 kHz
Earpiece Type
Binaural

Description

Hamilton Buhl's FV Line of headsets are Cool For School! The latest design has a sleek appearance and offers rugged durability for everyday use. Kids and adults will be proud to sport our newest midsized headset to use with their tablet, computer, mobile device, almost anything. The FV series features compatibility with the latest technology by including a 3.5 mm. TRRS plug, in-line microphone and 5 foot braided, nylon cord. Ideal for classroom use, individual use and testing. Available in blue and gray.Features
  • Speaker unit - 40 mm.
  • Impedance - 32 Ohms
  • Sensitivty - 100+/-3dB at 1KHz, 5mW
  • Frequency respond - 20Hz~20KHz
  • Rated Input Power - 15mW
  • Maximum Input Power - 150 mW
  • Cable length - 5 ft.
  • Plug - TRRS 3.5 mm. stereo
  • In-Line Mic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.