Hamilton Buhl FV-GRY Hamilton TRRS Headset with In-Lin Mic - Gray

  • Mfr # FV-GRY

  • Zoro # G103751905


product price:  $38.75
/ea

Key Features

Color
Gray
Features
Durable, Rugged
Frequency Response
20 Hz to 20 kHz
Driver Size
1.57 in
Series
FV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FV-GRY
Zoro #
G103751905
UPC #
681181621545
Country of Origin
China

Dimensions

Driver Size
1.57 in
Cable Length
5 ft

Details

Color
Gray
Features
Durable, Rugged
Item
Headset
Frequency Response
20 Hz to 20 kHz
Series
FV
Earpiece Design
Over-the-head
Host Interface
Mini-phone (3.5mm)
Earpiece Type
Binaural
Connectivity Technology
Wired
Microphone Design
On-cable

Description

Hamilton Buhl's FV Line of headsets are Cool For School! The latest design has a sleek appearance and offers rugged durability for everyday use. Kids and adults will be proud to sport our newest midsized headset to use with their tablet, computer, mobile device, almost anything. The FV series features compatibility with the latest technology by including a 3.5 mm. TRRS plug, in-line microphone and 5 foot braided, nylon cord. Ideal for classroom use, individual use and testing. Available in blue and gray.

Features
  • Speaker unit - 40 mm.
  • Impedance - 32 Ohms
  • Sensitivty - 100+/-3dB at 1KHz, 5mW
  • Frequency respond - 20Hz~20KHz
  • Rated Input Power - 15mW
  • Maximum Input Power - 150mW
  • Cable length - 5 ft.
  • Plug - TRRS 3.5 mm. stereo
  • In-Line Mic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.