Hamilton Buhl On-Ear Stereo Headphone with - in-line Volume
- Mfr # MS2LV
- Zoro # G804133253
Key Features
Specifications
Details
- MFR #
- MS2LV
- Zoro #
- G804133253
- UPC #
- 681181120246
- Country of Origin
- China
- Item
- Headphone
- Includes
- SchoolMate Personal Stereo Headphone with in-line Volume, Leatherette, Anti-Lice Storage Bag
- Features
- Durable, Lightweight, Tangle-free Cable, Rugged
- Minimum Frequency Response
- 20 Hz
- Sound Mode
- Stereo
- Maximum Frequency
- 20 kHz
- Earpiece Type
- Binaural
- Durability
- Chew Resistant
- Impedance
- 32 Ohm
- Earpiece Design
- Over-the-head
- Connectivity Technology
- Wired
- Host Interface
- Mini-phone (3.5mm)
Dimensions
- Cable Length
- 6 ft
- Driver Size
- 1.57"
Description
Hamilton Electronics MS2LV - Super affordable personal educational headphone with in-line volume control and leatherette ear cushions. These headphones feature Hamlton's exclusive patented ASM & #153; automatic stereo/mono technology. ASM & #153; allows these headphones can be safely used with virtually all school audio equipment. Never longer worry about mismatching headphones between different sources and damaging ears or equipment. No switches to set or special plug adapters to change - the headphone knows if it is plugged into a stereo or mono system and automatically adjusts! Operates in 1/8 inch stereo, 1/8 inch mono, 1/4 inch stereo or 1/4 inch mono modes.
Built with kid's health and safety in mind, these are the first headphones designed to combat the spread of head lice in schools. Each headphone comes in its own heavy-duty, write-on, reclosable bag. When sealed in the bag, lice is killed in 24-48 hours without the use of chemicals.
Also available without inline volume control (MS2L).
Specifications:
• In-line volume control
• Leatherette earcushions
• Operates in 1/8 inch stereo, 1/8 inch mono, 1/4 inch stereo or 1/4 inch mono modes
• Impedance: 170 Ohms
• Frequency response: 18-20k Hz
• Cord: 2 meters
• Speaker drivers: 40mm Cobalt magnet type
• Weight: 5 Ounces
•
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.