Zoro Homepage

Hamilton Electronics HX-VLAMP V-Ray Replacement Lamp

  • Mfr # HX-VLAMP

  • Zoro # G303909304


product price: $43.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-VLAMP
Zoro #
G303909304
UPC #
681181625956
Country of Origin
China

Description

HYGENX-VRAY replacement lamp. The UVC lamp destroys 99.99% of germs and lasts 4,000-8,0000 hours.

Features
  • Typical UV-C lamp lifespan ranges from 4,000 hours to 8,000 hours before lamp requires replacement
  • Frequent on/off switching will significantly influence lamp life
  • Lamp UV-C lamp 8W with safe coating
Specifications
  • Color: Clear
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.