Zoro Homepage

Hamilton Electronics ISD-EBA iCompatible Ear Buds; In-line Mic and Volume Control

  • Mfr # ISD-EBA

  • Zoro # G703969779


product price: $20.39
/ea

Key Features

Features
Lightweight
Color
White
Connectivity Technology
Wired
Sound Mode
Stereo
Maximum Frequency Response
20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISD-EBA
Zoro #
G703969779
UPC #
681181620142
Country of Origin
China

Dimensions

Cable Length
4 ft

Details

Features
Lightweight
Color
White
Connectivity Technology
Wired
Sound Mode
Stereo
Maximum Frequency Response
20 kHz
Earpiece Design
Earbud
Minimum Frequency Response
20 Hz
Product Type
Earset
Host Interface
Mini-phone (3.5mm)
Impedance
32 Ohm
Microphone Design
On-cable
Earpiece Type
Binaural
Earpiece Controls
Volume
Form Factor
Outer-ear

Description

The Hamilton ISD-EBA Ear Bud with In-Line Microphone and Volume Control is the perfect companion to any of your Apple(TM) devices. Easy-to-wear lightweight design with a 4 foot long cord. All these features contribute to fatigue-free use in and out of the classroom. Comes in easy to mark white color. Product Specifications: Headphone: Ear BudFrequency Response: 20-20.000 Hz Impedance: 32 Ohms Plugs: 1 /8 Stereo Cord: 4 Feet Mac/PC Compatible Microphone: Impedance: 2.200 Ohms Plug Apple Compatible 1/8"Mono Warranty 90 day Additional Accessories:5076 ; - Refresh kit includes a replacement reclosable storage bag and two new ear cushionsHygenX25 - Disposable sanitary ear cushion covers (Box of 50 Pair) iPod(TM) and iPhone(TM) are registered trademarks of Apple Inc. ;Does not work with iPhone5.iPod(TM). iPad(TM). iPhone(TM) and iTouch (TM) are registered trademarks of Apple Inc.iPod(TM) and iPhone(TM) are registered trademarks of Apple Inc. ;Does not work with iPhone5.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.