Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hamilton Electronics PRM100B Primo Stereo Headphones - Black

  • Mfr # PRM100B

  • Zoro # G304133791


product price: $26.99
/ea

Key Features

Features
DuraCord, Kink Resistant Cord, Rugged, Knot-resistant Cord, Ambient Noise, Noise Reduction
Mount Type
Ear-cup
Impedance
32 Ohm
Maximum Frequency
20 kHz
Earpiece Type
Binaural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRM100B
Zoro #
G304133791
UPC #
681181624034
Country of Origin
China

Dimensions

Cable Length
5 ft
Driver Size
1.18"

Details

Item
Headphone
Features
DuraCord, Kink Resistant Cord, Rugged, Knot-resistant Cord, Ambient Noise, Noise Reduction
Mount Type
Ear-cup
Impedance
32 Ohm
Maximum Frequency
20 kHz
Earpiece Type
Binaural
Minimum Frequency Response
50 Hz
Durability
Chew Resistant, Moisture Resistant
Connectivity Technology
Wired
Earpiece Design
Over-the-head
Ear Cushion Material
Leatherette
Color
Black
Sound Mode
Stereo
Host Interface
Mini-phone (3.5mm)

Description

Primo headphones are uniquely designed to provide the perfect blend of all of these. Noise-reducing earcups allow students to clearly hear their lessons, and protect from unnecessary and distracting ambient noise as well.

Features
  • Chew and kink-resistant
  • Washable Leatherette Ear Cushions
Specifications
  • Color: Black
  • Headband: ABS plastic
  • Speaker Drivers: 30 mm
  • Impedance: 32 ohm
  • Weight: 1.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.