Shop CABLE WHOLESALE
See all product information
Create Account
1/4 inch Stereo Extension Cable, TRS, 1/4 inch Male to 1/4 inch Female, 100 foot
- Mfr # 10A1-622HD
- Zoro # G711391586
product price:Â
$
29.79
/ea
Key Features
Cable Type
6.35mm
Cable Length
100 ft
Jacket Material
Polyvinyl Chloride
Conductor Material
Copper
Shielding
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10A1-622HD
- Zoro #
- G711391586
- UPC #
- 846568024108
- Country of Origin
- China
- Cable Type
- 6.35mm
- Jacket Material
- Polyvinyl Chloride
- Conductor Material
- Copper
- Shielding
- Yes
- Device Supported
- Amplifier, Guitar, Audio Device, Headphone
- Item
- Audio Cable
- Connection B
- 1 x 6 Stereo Audio - Female, 35mm
- Connection A
- 6.35mm Audio, 1 x Stereo Audio
- Environmentally Friendly
- Yes
- Features
- Molded
- Cable Characteristic
- Extension Cable
Dimensions
- Cable Length
- 100 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.