HamiltonBuhl HygenX25BK Disposable Ear Cup Covers; Black; 2.5 in. Personal; 50 Pair

  • Mfr # HygenX25BK

  • Zoro # G804133680


product price:  $29.25
/ea

Key Features

Color
Black
Material
Polyester
Features
Comfortable, Disposable, Hygienic, Hypoallergenic, Stretchable
Application
Headphone, Headset
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HygenX25BK
Zoro #
G804133680
UPC #
681181621606
Country of Origin
China

Dimensions

Diameter
2.5 in

Details

Color
Black
Material
Polyester
Item
Protective Cover
Features
Comfortable, Disposable, Hygienic, Hypoallergenic, Stretchable
Application
Headphone, Headset
Shape
Round

Description

Introducing HygenX Disposable Headphone Covers by Hamilton Buhl now in Black. These covers allow the sharing of headphones and headsets in schools, businesses, hospitals, museums and at home. Simply stretch the cover around your earphone and you are ready to use your headphones with the peace of mind and cleanliness you want. HygenX Disposable Covers are the perfect accessory for headphones and headsets that are in shared environments. Keeping proper hygiene is more important now than ever and these covers are an easy way to keep your students, customers and patients cleaner. Hypoallergenic material and weave design give you full sound quality, comfort and protection. For added convenience, HygenX covers come in unique tissue box style packaging for easy storage and distribution.

Specification
  • Color - Black
  • Outer Diameter - 2.5 in.
  • Stretches to Approximately 4 in.
  • Hypoallergenic polyester material
  • Each dispenser box contains 100 individual headphone covers (50 pair)
  • HygenX25 fits all Hamilton On-Ear/Personal headphones and headsets including HA2, HA2V, HA2M, HA-1A, Kids-HA2, MS2L, MS2LV, HA2USB, HA2USBSM
  • HygenX25 fits most competitive educational and consumer headphones with similar ear cushion sizes, check outer diameter for exact fit.
Applications
  • Education - Listening centers, computer labs, media centers
  • Business - Recording studios, display and demo headphones, trade shows, group presentations
  • Healthcare - Headphones for patients and visitors, MRI headphones
  • Worksite - Keep hearing protection devices clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.