HamiltonBuhl M2USBC Multimedia USB-C Headset - Over-Ear with Steel Reinforced Gooseneck Mic

  • Mfr # M2USBC

  • Zoro # G903864430


product price: $44.49
/ea

Key Features

Features
Braided Cable, Comfortable, Durable, Foldable, In-Line Volume Control, Kink Resistant Cord, Knot-resistant Cord, Reinforced; Chew Resistant
Application
Computer, Mac
Frequency Response
50 Hz to 20 kHz
Microphone Design
Boom
Earpiece Type
Binaural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2USBC
Zoro #
G903864430
UPC #
681181625413
Country of Origin
China

Dimensions

Driver Size
1.57 in
Cable Length
5 ft

Details

Features
Braided Cable, Comfortable, Durable, Foldable, In-Line Volume Control, Kink Resistant Cord, Knot-resistant Cord, Reinforced; Chew Resistant
Application
Computer, Mac
Frequency Response
50 Hz to 20 kHz
Microphone Design
Boom
Earpiece Type
Binaural
Earpiece Design
Over-the-head
Sound Mode
Stereo
Connectivity Technology
Wired
Item
Headset
Ear Cushion Material
Leatherette
Host Interface
USB Type C
Microphone Technology
Condenser, Electret, Noise Cancelling, Omni-directional
Impedance
32 Ohm
Detachable Microphone
No
Integrated Microphone
Yes

Description

MACH-2C is the new deluxe and stylish, robust and versatile multimedia USB-C headset from HamiltonBuhl that will connect to any device with a USB Type-C port, whether PC or Mac!.

Featuring high quality integrated USB-C sound, steel reinforced gooseneck microphone with in-line volume control, soft leatherette ear cushions delivering excellent noise-isolation, and adjustable, folding headband, MACH-2 is designed for all-day comfort and easy compact storage.

With the exclusive Dura-Cord (chew, kink and knot-resistant, PVC, jacketed, braided cord), and an Anti-Lice storage bag (heavy-duty, write-on, moisture-resistant, reclosable bag that kills lice within 24-48 hours), MACH-2C Multimedia USB-C Headset is loaded with sought-after features. The ideal companion for ever-growing and changing technology in the classrooms, this deluxe, over-ear multimedia USB-C headset is the high quality, durable yet comfortable accessory each student needs to get the most out of their high tech lessons.

Features
  • Foldable Leatherette Padded Headband
  • Noise-isolating Leatherette Ear Cushions
  • 40mm Speaker Driver
  • Ear Cup Volume Control
  • Omnidirectional
  • USB Type-C Plug for Stereo Audio and Mic
  • Prop 65 Compliant
  • Omnidirectional
  • Steel reinforced gooseneck mic
Specifications
  • Frequency Response: 50-20,000 Hz
  • Impedance: 32O
  • Sensitivity: -36±3DB
  • Frequency response: 50Hz-16Khz
  • Impedance: 2.200O
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.