Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HamiltonBuhl M8BK2 Motiv8 TRRS Classroom Headset with Gooseneck Mic & in-Line Volume Control

  • Mfr # M8BK2

  • Zoro # G803717546


product price: $32.29
/ea

Key Features

Color
Black
Features
Adjustable Headband, Comfortable, Durable, DuraCord, In-Line Volume Control, Kink Resistant Cord, Knot-resistant Cord, Lightweight, Padded Headband, Reinforced; Chew Resistant
Application
Portable Electronics
Ear Cushion Material
Leatherette
Frequency Response
50 Hz to 20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8BK2
Zoro #
G803717546
UPC #
681181627080
Country of Origin
China

Dimensions

Cable Length
5 ft
Driver Size
1.57 in

Details

Color
Black
Features
Adjustable Headband, Comfortable, Durable, DuraCord, In-Line Volume Control, Kink Resistant Cord, Knot-resistant Cord, Lightweight, Padded Headband, Reinforced; Chew Resistant
Application
Portable Electronics
Ear Cushion Material
Leatherette
Frequency Response
50 Hz to 20 kHz
Earpiece Type
Binaural
Item
Headset
Integrated Microphone
Yes
Detachable Microphone
No
Microphone Design
Boom
Impedance
32 Ohm
Connectivity Technology
Wired
Microphone Technology
Omni-directional
Earpiece Design
Over-the-head
Sound Mode
Stereo

Description

Motiv8 are lightweight, on-ear headsets featuring an adjustable padded headband. These headsets include a durable steel-reinforced goose-neck microphone for maximum versatility.

Featuring a padded, adjustable headband and gooseneck microphone for maximum versatility, these stylish headsets deliver superior sound quality with soft, leatherette ear cushions designed for long-term comfort.

Features
  • Motiv8 TRRS Classroom Headset with Gooseneck Mic & In-Line Volume Control
  • Personal Multimedia Headset With In-Line Volume Control
  • The 120° angled, slim-barrel plug ensures an easy fit on devices with thicker covers
  • Motiv8 headsets feature in-line volume controls and deliver superior sound quality ideal for all educational environments
  • The Motiv8 headset includes our exclusive Dura-Cord the chew and kink resistant PVC jacketed nylon cord
  • 40mm Speaker Drivers
  • In-line Volume Control
  • TRRS Plug is for Newer Devices with Single Jack for both Audio and Microphone
  • Adjustable, Leatherette Padded Headband
  • Comfortable Leatherette Ear Cushions
  • 5' Dura-Cord chew-resistant, PVC-jacketed, braided nylon
  • Prop 65 Compliant
Specifications
  • Frequency Response: 50-20,000 Hz
  • Impedance: 32
  • Sensitivity: -36dB+/-3dB
  • Dimension: 3" x 7.5" x 7"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.