HygenX Vray High Intensity Portable and Cordless UV-C Sanitizer

  • Mfr # HYGENX-VRAY

  • Zoro # G7965046


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic, Electronics, Bulbs
Includes
Vray, Power Supply, Instructions
Recommended Age
5+ Years
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HYGENX-VRAY
Zoro #
G7965046
UPC #
681181625833
Country of Origin
China

Details

Color
White
Material
Plastic, Electronics, Bulbs
Includes
Vray, Power Supply, Instructions
Recommended Age
5+ Years
Recommended Grade
Grade K+

Description

Easily, quickly and safely clean and sanitize all objects and surfaces with HygenXTM Vray, with UV-C light that kills 99.9% of bacteria on everyday items, used and shared, in today's classrooms, offices and homes.
Lightweight and cordless, Vray is designed for easy portability and features a rechargeable battery. Capable of hands-free and portable operation, Vray can be used to clean anywhere and anything in a classroom, home or office, even large toys, keyboards, instrument panels, touchscreens, etc.
A patented safety sensor is activated as the unit is turned on, and Vray turns off automatically when the unit is tilted 30° in either direction, to prevent exposure to skin and eyes, and ensures exposure only to the intended sanitation target. There is also an option to turn off the safe mode to allow sanitization of odd shaped and larger objects.
The HygenXTM Vray UV-C lamps are encased in shatter-safe coating ensuring if the lamp breaks, it will break internally within the casing with no glass fragments to clean up.
HygenXTM Vray will give you ease of use, safety and peace of mind to ensure every shared item, every object and every spot in any room is clean!
Kills 99.9% Of:
• Bacillus
• Vibrio
• Pseudomonas Aeruginosa
• E. Coli
• Klebsiella Pneumoniae
• MRSA
• Salmonella
• Staphylococcus Aureus
Specifications:
• Lamp: Philips UV-C lamp 8W with safe coating
• Battery: LG Li-ion
• Adapter 100-240V, 50-60Hz, 12V 2.0A
• Charging time: Approx. 2 hours
• Operation time: Approx. 3.5 hours
• Warranty: 1 Year
• UV lamp life approximately 10,000 hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.