Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Personal On-Ear Stereo Headphone, Assorted Colors, 4PK

  • Mfr # HECHA2ASSTSET

  • Zoro # G111799814


product price: $36.99
/pk 4, $9.25/ea

Key Features

Color
Blue, Green, Orange, Purple
Material
Plastic, Electronics, Fabric
Includes
(4) Headphones
Recommended Grade
Grade K+
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HECHA2ASSTSET
Zoro #
G111799814
UPC #
194629124725
Country of Origin
China

Details

Color
Blue, Green, Orange, Purple
Material
Plastic, Electronics, Fabric
Includes
(4) Headphones
Recommended Grade
Grade K+
Recommended Age
4+ years

Description

Set of 4 Personal On-Ear Stereo Headphones in assorted colors: Blue, Green, Orange and Purple. The HamiltonBuhl personal on-ear headphone is the ruggedly constructed, robust yet lightweight headphone ideal for today's tech filled classrooms. With the ever growing classroom technology, each student needs a high quality, durable yet comfortable headphone to get the most out of their high tech lessons and the HA2 headphone not only provides rugged durability and high quality sound, but the lightweight, on-ear design allows for all-day comfort and easy compact storage.


  • •The HamiltonBuhl personal on-ear headphone is the ruggedly constructed, robust yet lightweight headphone ideal for today's tech filled classrooms
  • •High quality, durable yet comfortable headphone to get the most out of their high tech lessons
  • •On-ear design allows for all-day comfort and easy compact storage
  • •Speaker drivers: 30mm
  • •Frequency response: 50-16,000 Hz
  • •Set of 4 in Blue, Green, Orange and Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.