Sack-O-Phones, 10 Personal Headphones in a Carry Bag, Blue, 10PK

  • Mfr # SOP-HA2BLU

  • Zoro # G811799824


product price:  $104.99
/pk 10, $10.50/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Plastic
Includes
Sack-O-Phones Headphone, 1 x Sack-O-Phone Carry Bag
Cable Length
5 ft
Features
Durable, Lightweight, Braided Cable, Rugged, Comfortable, Robust
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SOP-HA2BLU
Zoro #
G811799824
UPC #
681181628117
Country of Origin
China

Dimensions

Cable Length
5 ft
Driver Size
1.57"

Details

Color
Blue
Material
Plastic
Item
Headphone
Includes
Sack-O-Phones Headphone, 1 x Sack-O-Phone Carry Bag
Features
Durable, Lightweight, Braided Cable, Rugged, Comfortable, Robust
Recommended Age
4+ years
Recommended Grade
Grade K+
Ear Cushion Material
Foam
Maximum Frequency
20 kHz
Host Interface
Mini-phone (3.5mm)
Minimum Frequency Response
20 Hz
Earpiece Design
On-ear
Earpiece Type
Binaural
Sound Mode
Stereo
Impedance
32 Ohm
Durability
Chew Resistant, Moisture Resistant
Connectivity Technology
Wired
Mount Type
Ear-cup

Description

This pack includes 10 personal-sized Blue HA2-BLU, on-ear headphones - the ruggedly constructed, robust yet lightweight headphone - ideal for today's tech-filled classrooms or working and studying remotely. HA2 headphones not only provide rugged durability and high quality sound, but the lightweight, on-ear design allows for all-day comfort and easy compact storage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.