Buds 3 FE Gray

  • Mfr # SM-R420NZAAXAR
  • Zoro # G122961743
product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Includes
Galaxy Buds3 FE SM-R420NZAAXAR Earset, Ear Tips, Charging Case
Features
Hands-free, Auto Switch, Proximity Sensor, Touch Sensitive, Advanced Audio Coding (AAC), Auto Pairing, Deep Bass, Comfortable, Hall Sensor, Ambient Sound Mode, Voice Assistant, Noise Reduction
Virtual Assistant Supported
Gemini, Bixby
Battery Rechargeable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SM-R420NZAAXAR
Zoro #
G122961743
UPC #
198957213113
Country of Origin
Viet Nam

Details

Color
Gray
Item
Earset
Includes
Galaxy Buds3 FE SM-R420NZAAXAR Earset, Ear Tips, Charging Case
Features
Hands-free, Auto Switch, Proximity Sensor, Touch Sensitive, Advanced Audio Coding (AAC), Auto Pairing, Deep Bass, Comfortable, Hall Sensor, Ambient Sound Mode, Voice Assistant, Noise Reduction
Virtual Assistant Supported
Gemini, Bixby
Battery Rechargeable
Yes
Sound Mode
Stereo
IP Rating
IP54
Ear Cushion Material
Silicone
Product Line
Galaxy Buds3 FE
Integrated Microphone
Yes
Earpiece Controls
Volume, Play/Pause, Answer Call
Durability
Water Resistant, Sweat Resistant, Splash Resistant
Battery Talk Time (ANC on)
18 Hour
AI-powered
Yes
Battery Talk Time (ANC off)
18 Hour
Batteries Required
Yes
Number of Microphones
6
Charging Method
Case
Battery Chemistry
Lithium Ion (Li-Ion)
Platform Supported
PC
Battery Listening Time
30 Hour
Bluetooth Profiles
A2DP, AVRCP, HFP
Operating System Platform
Android, iOS
Wireless Technology
Bluetooth
Noise Canceling
Yes
Bluetooth Standard
Bluetooth 5.4
Earpiece Design
Earbud
Form Factor
In-ear
Earpiece Type
Binaural
Active Noise Canceling (ANC)
Yes
Corded/Wireless
True Wireless
Bluetooth Codecs Supported
SSC (Samsung Scalable Codec), SBC

Description

Buds3 FE Gray - Earbuds, Ear Tips, Charging case

Ratings & reviews