Shop SAMSUNG ELECTRONICS MOBILITY

Galaxy Buds 3 Pro White

  • Mfr # SM-R630NZWAXAR
  • Zoro # G622961496

product price: 
$
249.99
/ea
Free Shipping & Returns

Key Features

Color
White
Features
Equalizer, Beamforming Microphone, Touch Control, Comfortable, Durable
Charging Method
Case
Sound Mode
Stereo
Number of Microphones
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SM-R630NZWAXAR
Zoro #
G622961496
UPC #
887276868141
Country of Origin
Viet Nam

Dimensions

Driver Size
0.43 in
Charging Case Width
2.32 in
Depth
1.3 in
Height
0.8 in
Charging Case Depth
0.96 in
Width
0.7 in
Charging Case Height
1.92 in

Details

Color
White
Item
Earset
Features
Equalizer, Beamforming Microphone, Touch Control, Comfortable, Durable
Charging Method
Case
Sound Mode
Stereo
Number of Microphones
3
Active Noise Canceling (ANC)
Yes
Earpiece Controls
Answer Call, Pause
IP Rating
IP57
Battery Talk Time (ANC off)
22 Hour
Corded/Wireless
True Wireless
Product Line
Galaxy Buds3 Pro
Bluetooth Standard
Bluetooth 5.4
Battery Capacity
53 mAh
AI-powered
Yes
Battery Rechargeable
Yes
Maximum Battery Run Time (ANC on)
1 Day
Wireless Technology
Bluetooth
Durability
Sweat Resistant, Rain Resistant, Water Resistant
Form Factor
In-ear
Earpiece Type
Binaural
Integrated Microphone
Yes
Earpiece Design
Earbud
Battery Talk Time (ANC on)
20 Hour
Platform Supported
PC
Battery Chemistry
Lithium Ion (Li-Ion)

Description

Galaxy Buds3 Pro White 1. Earbuds 2. Charging case 3. Ear tips 4. USB cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.