Sack-O-Phones, 10 Personal Headphones in a Carry Bag, Green, 10PK
- Mfr # SOP-HA2GRN
- Zoro # G711799849
product price:Â
$
104.99
/pk of 10, $10.50/ea
Free Shipping & Returns
Key Features
Material
Plastic, Electronics
Includes
Sack-O-Phones Headphone, 1 x Sack-O-Phone Carry Bag
Cable Length
5 ft
Features
Braided Cable, Durable, Robust, Comfortable, Rugged, Lightweight
Recommended Grade
Grade K+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SOP-HA2GRN
- Zoro #
- G711799849
- UPC #
- 681181628148
- Country of Origin
- China
Dimensions
- Cable Length
- 5 ft
- Driver Size
- 1.57"
Details
- Color
- Green
- Material
- Plastic, Electronics
- Item
- Headphone
- Includes
- Sack-O-Phones Headphone, 1 x Sack-O-Phone Carry Bag
- Features
- Braided Cable, Durable, Robust, Comfortable, Rugged, Lightweight
- Recommended Grade
- Grade K+
- Recommended Age
- 4+ years
- Earpiece Type
- Binaural
- Sound Mode
- Stereo
- Durability
- Chew Resistant, Moisture Resistant
- Earpiece Design
- On-ear
- Mount Type
- Ear-cup
- Impedance
- 32 Ohm
- Minimum Frequency Response
- 20 Hz
- Connectivity Technology
- Wired
- Host Interface
- Mini-phone (3.5mm)
- Ear Cushion Material
- Foam
- Maximum Frequency
- 20 kHz
Description
This pack includes 10 personal-sized Green HA2-GRN, on-ear headphones - the ruggedly constructed, robust yet lightweight headphone - ideal for today's tech-filled classrooms or working and studying remotely. HA2 headphones not only provide rugged durability and high quality sound, but the lightweight, on-ear design allows for all-day comfort and easy compact storage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.