Shop SIGNIFY
See all product information
Create Account
Open-Ear True Wireless Sports headphones, IP55, Air Conduction, Black
- Mfr # TAA6709BK/00
- Zoro # G824174298
product price:
$
99.99
/ea
Key Features
Bluetooth Version
5.3
Maximum Range
Up to 10 m
Frequency Range
150 - 20,000 Hz
Color
Black
Water Resistance
IP55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAA6709BK/00
- Zoro #
- G824174298
- UPC #
- 840063203716
- Country of Origin
- China
- Item
- Open-ear true wireless sports headphones
- Bluetooth Version
- 5.3
- Maximum Range
- Up to 10 m
- Frequency Range
- 150 - 20,000 Hz
- Color
- Black
- Water Resistance
- IP55
- Acoustic System
- Closed
- Multipoint Connection
- Yes
- Bluetooth Profiles
- A2DP, AVRCP, HFP
- Impedance
- 16 Ohm
- Includes
- Charging case, 20cm USB-C cable, Quick Start Guide, Headphones
- Maximum Power Input
- 30 mW
- Driver Type
- Dynamic
- Sensitivity
- 91dB (1kHz, -10dBFS)
- Music Play Time
- 7 + 21 hrs
- Charging Time
- 2 hrs (5 mins fast charge for 1 hr)
- Led Safety Lights
- Yes
Dimensions
- Height
- 2.36 in
- Width
- 3.35 in
- Depth
- 0.98 in
- Speaker Diameter
- 18 x 10 mm
Description
Open your ears. Hit your stride. Go for it with the true wireless open-ear buds that always fit perfectly! A soft, comfy hook keeps these buds in place no matter how you love to move-and the open-ear design means you’ll hear your world as well as your music. Open-ear true wireless earbuds. Hear it all. • Open-ear true wireless fit. Hear the world, feel the beat • Air conduction. Nothing in your ear canal except music • Get out there. IP55 dust and water resistant Always ready. Always yours. • Charge for 5 minutes, get an extra hour • Philips Headphones app. Your healthy lifestyle companion For your kind of active life • Up to 28 hours play time. Slimline charging case • Customizable on-ear touch controls • Solid Bluetooth multipoint connection • Bluetooth 5.3 with multipoint connectivity • Clearer calls on the go. They’ll hear you, not the noise
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.