Sack-O-Phones 5 SC7V Deluxe Headphones w/ Volume Control in a Carry Bag

  • Mfr # SOP-SC7V

  • Zoro # G510822427


product price:  $91.15
/ea
Free Shipping & Returns

Key Features

Material
Leatherette
Includes
SC-7V Headphone1 x Sack-O-Phone Carry Bag
Cable Length
9 ft
Corded/Wireless
Wired
Minimum Frequency Response
20 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOP-SC7V
Zoro #
G510822427
UPC #
681181320806
Country of Origin
China

Dimensions

Cable Length
9 ft
Driver Size
2.24"

Details

Material
Leatherette
Item
Headphone
Includes
SC-7V Headphone1 x Sack-O-Phone Carry Bag
Corded/Wireless
Wired
Minimum Frequency Response
20 Hz
Earpiece Type
Binaural
Sound Mode
Stereo
Host Interface
Mini-phone (3.5mm)
Earpiece Controls
Volume
Earpiece Design
Over-the-head
Impedance
32 Ohm
Maximum Frequency Response
20 kHz

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.