Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hammer Strength Chest Press Machine, 41 in. L, 64 in. H HS-CP

Chest Press Machine, 41 in. L, 64 in. H (Discontinued)

  • Mfr # HS-CP
  • Zoro # G3734556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-CP
Zoro #
G3734556
UPC #
-
Country of Origin
United States

Dimensions

Length
41 in
Width
57 in
Height
64 in

Details

Item
Chest Press Machine
Series
Hammer Strength
Weight Style
Selector Stack
Target Area
Chest
Number of Stations
1
Frame Material
Steel
Upholstery
Leather
Finish
Powder Coated
Features
Pressing Arm Adjusts In Five Positions for Multiple Ranges of Motion
Max. Weight
295 lb

Description

Chest Press Machine, Hammer Strength Series, Number of Stations 1, Weight Style Selector Stack, Target Area Chest, Length 41 In., Width 57 In., Height 64 In., Powder Coated Finish, Frame Material Steel, Upholstery Leather, Max. Weight 295 lb., Features Pressing Arm Adjusts In Five Positions for Multiple Ranges of Motion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.