102848 PAPER FOREMP 24No 11X17 WE

  • Mfr # 102848

  • Zoro # G003897024


product price:  $57.89
/ea

Key Features

Sheet Size
11" x 17"
Color
White
Brightness
96
Paper Weight
24 lb
Paper Size Name
Ledger/Tabloid
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102848
Zoro #
G003897024
UPC #
10199002846
Country of Origin
United Kingdom

Dimensions

Sheet Size
11" x 17"
Paper Size Name
Ledger/Tabloid

Details

Item
Copy & Multipurpose Paper
Color
White
Brightness
96
Paper Weight
24 lb
Finish
Smooth
Features
Jam-free
Application
Form, Flyer, Price List, Office, Report, Correspondence, Brochure, Manual, Newsletter
Application/Usage
Report
Surface Finish
Smooth
Sheet Standard
Ledger/Tabloid

Description

Optimized for sharper text and graphics, this top-of-the-line paper provides truly professional-grade performance. Thanks to ColorLok technology, blacks are up to 60% bolder, and colors are up to 30% more vivid. 99.99% Jam-Free Guarantee ensures less than one jam per 10,000 sheets on high-speed digital equipment. Enhanced, bright white, 100% virgin fiber dries up to three times faster than alternative materials. Acid-free, archival-quality paper is compatible with all printing equipment: small and large offset presses, copiers, laser printers, inkjet printers and fax machines. Size: 11 x 17; Paper Color(s): White; Paper Weight: 24 lbs.; Sheets Per Unit: 500.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.