Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hammermill Color Copy Paper, 100 Bright, 32l, PK500 10263-0

Color Copy Paper, 100 Bright, 32l, PK500 (Discontinued)

  • Mfr # 10263-0
  • Zoro # G9745156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10263-0
Zoro #
G9745156
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11

Details

Item
Paper
Color
Photo White
Brightness
100
Paper Weight
8.02 lbs
Finish
Smooth
Green Certification or Other Recognition
FSC
Number of Reams per Case
1 Ream | 500 Sheets
Total Number of Sheets
500
Material
Paper
Brightness Rating (International)
115
Paper Grade (gsm)
120 gsm
Machine Compatibility
Color Copiers; Laser Printers; Offset Presses
Paper/Media Color(s)
Photo White
Brightness Rating (US)
100
Paper Basis Weight (lb)
32 lb Bond

Description

Color Copy Paper,100 Bright,32l,Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.