This item is Discontinued.

Hammermill Colors Print Paper, 20lb, 8.5 x 11, Lilac, PK5000, 5000PK 102269

Colors Print Paper, 20lb, 8.5 x 11, Lilac, PK5000, 5000PK (Discontinued)

  • Mfr # 102269
  • Zoro # G806437656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102269
Zoro #
G806437656
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
Paper
Color
Lilac
Paper Weight
20 lb
Total Number of Sheets
5000
Material
Paper
Paper Basis Weight (lb)
20 lb Bond
Interpack Paper Quantity
500 Sheets/Ream, 10 Reams/Carton
Paper/Media Color(s)
Lilac
Paper Grade (gsm)
75 gsm
Machine Compatibility
Copiers; Fax Machines; Laser Printers; Offset Presses; Spirit Duplicators

Description

High-quality Colors printer paper in beautiful pastel colors increases the visual appeal of your documents to help you stand out from the crowd. Dependable and efficient, it runs smoothly through all equipment. Precise, accurate sheeting, consistent moisture content and curl control ensure smooth, trouble-free performance. Good opacity to minimize show-through. Excellent for color-coding. Backed by the 99.99% Jam-Free Guarantee. Acid-free material prevents yellowing over time to ensure a long-lasting appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.