This item is Discontinued.

Hammermill Colors Print Paper, 20lb, 8.5 x 11, Pink, PK5000 PK 103382

Colors Print Paper, 20lb, 8.5 x 11, Pink, PK5000 PK (Discontinued)

  • Mfr # 103382
  • Zoro # G602694680
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103382
Zoro #
G602694680
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
Paper
Color
Pink
Paper Weight
50 lbs
Material
Paper
Total Number of Sheets
5000
Weight
50 lbs
Paper/Media Color(s)
Pink
Machine Compatibility
Copiers; Fax Machines; Laser Printers; Offset Presses; Spirit Duplicators
Paper Grade (gsm)
75 gsm
Interpack Paper Quantity
500 Sheets/Ream, 10 Reams/Carton
Paper Basis Weight (lb)
20 lb Bond

Description

High-quality Colors printer paper in beautiful pastel colors increases the visual appeal of your documents to help you stand out from the crowd. Dependable and efficient, it runs smoothly through all equipment. Precise, accurate sheeting, consistent moisture content and curl control ensure smooth, trouble-free performance. Good opacity to minimize show-through. Excellent for color-coding. Backed by the 99.99% Jam-Free Guarantee. Acid-free material prevents yellowing over time to ensure a long-lasting appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.