Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hammermill Copy Plus Paper, 3Hole, 92 Brigh, PK500 10503-1

Copy Plus Paper, 3Hole, 92 Brigh, PK500 (Discontinued)

  • Mfr # 10503-1
  • Zoro # G9746014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10503-1
Zoro #
G9746014
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11

Details

Item
Paper
Color
White
Brightness
92
Paper Weight
5.11 lbs
Finish
Smooth
3 Hole Punch
Yes
Total Number of Sheets
500
Material
Paper
Green Certification or Other Recognition
FSC
Number of Reams per Case
1 Ream I 500 Sheets
Features
3-Hole Punched
Machine Compatibility
Copiers; Fax Machines; Laser Printers
Hole-Punch Format
Side: 3-Hole Punched
Paper/Media Color(s)
White
Brightness Rating (US)
92
Paper Grade (gsm)
75 gsm
Brightness Rating (International)
105
Paper Basis Weight (lb)
20 lb Bond

Description

Copy Plus Paper,3Hole,92 Brigh,Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.