This item is Discontinued.

Hammermill Copy Plus Print Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, 1500PK 105040/113620

Copy Plus Print Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, 1500PK (Discontinued)

  • Mfr # 105040/113620
  • Zoro # G015509946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105040/113620
Zoro #
G015509946
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11

Details

Item
Copy/Office Paper Sheets
Color
White
Brightness
92

Description

Copy Plus printer paper is an economical paper designed for everyday use at offices large and small. Offering dependable performance on all office machines, you'll want to have plenty of this dependable paper on hand for everyday, general office use. It works well in high-speed copiers, dry toner plain-paper copiers and fax machines. ColorLok for bolder blacks, brighter colors and faster drying. Backed by the 99.99% Jam-Free. Acid-free material prevents yellowing over time to ensure a long-lasting appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.