This item is Discontinued.

Hammermill Copy Plus Print Paper, 92 Bright, 20 lb Bond Weight, A4, White, 500 Per Ream, 1 PK 105500

Copy Plus Print Paper, 92 Bright, 20 lb Bond Weight, A4, White, 500 Per Ream, 1 PK (Discontinued)

  • Mfr # 105500
  • Zoro # G815537781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105500
Zoro #
G815537781
UPC #
10199105509
Country of Origin
United States

Description

Economical printer paper is designed for everyday use at offices large and small. Offering dependable performance on all office machines, you'll want to have plenty of this dependable paper on hand. It works well in high-speed copiers, dry toner plain-paper copiers and fax machines. 99.99% Jam-Free® Guarantee. Acid-free for archival quality.


  • You'll want to have plenty of this economical yet dependable paper on hand for everyday, general office use.
  • Works well in high-speed copiers, dry-toner plain-paper copiers and fax machines.
  • Perfect for everyday black and white printing, internal documents and backup hard copies.
  • 99.99% JAM-FREE® guarantee.
  • With ColorLok® technology, blacks are up to 60% bolder, colors up to 30% more vivid and ink dries up to 3x faster.
  • Acid-free for archival quality.
  • Contributes toward satisfying credit MR1 under LEED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.