This item is Discontinued.

Hammermill Hammermill Colored Paper, 20lb Canary Copy Paper, 8.5x11, 10 Ream, 500 Sheets 103341

Hammermill Colored Paper, 20lb Canary Copy Paper, 8.5x11, 10 Ream, 500 Sheets (Discontinued)

  • Mfr # 103341
  • Zoro # G101839803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103341
Zoro #
G101839803
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11

Details

Item
Paper
Color
Canary
Paper Weight
50 lbs
Finish
Smooth
Material
Paper
Green Certification or Other Recognition
FSC
Total Number of Sheets
5000
Number of Reams per Case
10 Ream I 5,000 Sheets
Machine Compatibility
Copiers; Fax Machines; Laser Printers; Offset Presses; Spirit Duplicators
Paper Basis Weight (lb)
20 lb Bond
Paper Grade (gsm)
75 gsm
Interpack Paper Quantity
500 Sheets/Ream, 10 Reams/Carton
Paper/Media Color(s)
Canary

Description

Hammermill Colors 8.5” x 11” colored copy paper provides the visual appeal and impact to make your work stand out from the crowd. This 20lb pastel canary colored paper is sustainably made and contains 30% recycled fiber. It runs efficiently through all office imaging equipment and is the go-to colorful paper for use in all home printers and office machines. Hammermill copy paper features a smooth, even surface with a high opacity for minimal show-through. It’s the ideal pastel colored paper for newsletters, flyers, forms, school/art projects, reports, color coding and more.
Our 99.99% JAM-FREE Guarantee means you will not experience more than one jam in 10,000 sheets using Hammermill copying paper on your high-speed digital printer or we will replace your Hammermill paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that it will work for you, every time, on every machine.
Did you know that you are helping to conserve and restore forests when you buy Hammermill paper? “It’s More Than Just Paper” to us and millions of sustainable forestry workers across America, including American family tree farmers. Hammermill printer papers are made with renewable resources from certified sustainably managed forests. We want our business to last for generations and that means taking good care of our environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.