This item is Discontinued.

Hammermill Hammermill HAM103358CT 8.5 x 14 in. Super-Premium Multipurpose Paper; Canary HAM103358CT

Hammermill HAM103358CT 8.5 x 14 in. Super-Premium Multipurpose Paper; Canary (Discontinued)

  • Mfr # HAM103358CT
  • Zoro # G603895031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HAM103358CT
Zoro #
G603895031
UPC #
50010199103357
Country of Origin
United States

Description

High-quality color increases visual appeal to help make your documents stand out from the crowd. Eco-friendly paper is made with a percentage of post-consumer fibers for a sustainable environment. Good opacity minimizes show-through. Vibrant color is excellent for color-coding. Acid-free, archival quality extends the life of the document. Multipurpose 20 lb. Paper minimizes show-through.

Specifications
  • Color: Canary
  • Sheet Standard: Legal
  • Sheet Size: 8.5" x 14"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.