
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86700
Zoro #
G5027541
UPC #
780366867003
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 11
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11
Details
Item
Paper
Color
White
Brightness
92
Paper Weight
2000 lbs
Recycled Content
0.3
Finish
Smooth
Green Environmental Attribute
FSC
Total Number of Sheets
200000
Features
Acid-free, Archival-safe, Moisture Resistant, Jam-free
Number of Reams per Case
1 Pallet | 40 Cartons
Green Certification or Other Recognition
SFI
Material
Paper
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper/Media Color(s)
White
Interpack Paper Quantity
500 Sheets/Ream, 10 Reams/Carton, 40 Cartons/Pallet
Paper Basis Weight (lb)
20 lb Bond
Paper Grade (gsm)
75 gsm
Brightness Rating (International)
105
Brightness Rating (US)
92
Description
Paper,8.5 In.X11 In.,Recycle,White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.