This item is Discontinued.

Hammermill Paper, Colored, Cream, PK500 16803-0

Paper, Colored, Cream, PK500 (Discontinued)

  • Mfr # 16803-0
  • Zoro # G4789919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16803-0
Zoro #
G4789919
UPC #
010199068033
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11

Details

Item
Paper
Color
Cream
Paper Weight
5.05 lbs
Finish
Smooth
Number of Reams per Case
1 Ream | 500 Sheets
Total Number of Sheets
500
Green Certification or Other Recognition
FSC
Product Type
Paper,Colored,Cream,PK500
Material
Paper
Paper/Media Color(s)
Cream
Paper Basis Weight (lb)
20 lb Bond
Paper Grade (gsm)
75 gsm
Machine Compatibility
Copiers; Fax Machines; Laser Printers; Offset Presses; Spirit Duplicators

Description

Paper,Colored,Cream,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.