
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10338-2
Zoro #
G4789830
UPC #
010199003386
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 11
Sheet/Roll Size
8.5 x 11
Details
Item
Paper
Color
Pink
Paper Weight
5.08 lbs
Total Number of Sheets
500
Product Type
Paper,Colored,Pink,PK500
Material
Paper
Paper Basis Weight (lb)
20 lb Bond
Paper/Media Color(s)
Pink
Machine Compatibility
Copiers; Fax Machines; Laser Printers; Offset Presses; Spirit Duplicators
Paper Grade (gsm)
75 gsm
Description
Paper,Colored,Pink,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.