
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133202
Zoro #
G5027578
UPC #
010199332028
Country of Origin
United States
Dimensions
Sheet Size
11 x 17
Paper Size Name
Tabloid
Sheet/Roll Size
11 x 17
Details
Item
Paper
Color
Photo White
Brightness
100
Paper Weight
17.98 lbs
Finish
Smooth
Green Environmental Attribute
FSC
Total Number of Sheets
250
Features
Jam-free, Durable, Heavyweight, Archival-safe, Acid-free
Product Type
Paper,Cover,11"x17",White,PK250
Material
Paper
Paper/Media Color(s)
Photo White
Brightness Rating (US)
100
Paper Basis Weight (lb)
100 lb Cover
Paper Finish
Smooth
Paper Grade (gsm)
271 gsm
Machine Compatibility
Copiers; Fax Machines; Laser Printers; Offset Presses
Description
Paper,Cover,11 In.x17 In.,White,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.