Shop HAMMERMILL
See all product information
Create Account
Paper, Multiprpse, 20#, 8.5"x11", PK10
- Mfr # 103267
- Zoro # G7872641
product price:Â
$
104.99
/pk of 10, $10.50/ea
Free Shipping & Returns
Key Features
Sheet Size
8.5 x 11
Color
White
Brightness
96
Paper Weight
20lb
Paper Size Name
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 103267
- Zoro #
- G7872641
- UPC #
- -
- Country of Origin
- United States
- Item
- Paper,Multiprpse,20#,8.5"x11",PK10
- Color
- White
- Brightness
- 96
- Paper Weight
- 20lb
- Finish
- Smooth
- Number of Reams per Case
- 10 Ream I 5,000 Sheets
- Total Number of Sheets
- 5000 Sheets
- Green Environmental Attribute
- FSC
- Features
- Acid-free
- Green Certification or Other Recognition
- FSC
Dimensions
- Sheet Size
- 8.5 x 11
- Paper Size Name
- Letter
Description
Paper,Multiprpse,20#,8.5 In.x11 In.,PK10, Package Quantity 10
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.