This item is Discontinued.

Hammerton Carlyle Chandelier, Square, 4-Light, Gunmetal, Granite Texture Glass - Smoke Shade, 24"W (CHB0033-0A CHB0033-0A-GM-SG-001-E2

Carlyle Chandelier, Square, 4-Light, Gunmetal, Granite Texture Glass - Smoke Shade, 24"W (CHB0033-0A (Discontinued)

  • Mfr # CHB0033-0A-GM-SG-001-E2
  • Zoro # G802618356
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHB0033-0A-GM-SG-001-E2
Zoro #
G802618356
UPC #
-
Country of Origin
United States

Description

The Carlyle Square Chandelier is inspired by the famous Carlyle Hotel located on E 76th in New York. Offering a bold geometric style with sleek lines & richly hand polished finishes that captures a timeless look & sophisticated design, the Carlyle will bring luxury to any space. The Carlyle Collection
  • Transitional style
  • Made to Order, Made in the USA, approx. lead time 50
  • Dimensions: 24"W x 24"D (adjustable hanging length 26" - 74"")
  • 4-Light
  • Finish: Gunmetal, Granite Texture Glass - Smoke Shade
  • Bulb(s): E26 Base 75 Watts A19 (not included, see Frequently Bought Together below)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.