This item is Discontinued.

Hammerton Downtown Mesh Semi-Flush Mount, 2-Light, Flat Bronze, White Linen Shade, 14.5"W (CLB0020-14-FB-SH-E2 CLB0020-14-FB-SH-E2

Downtown Mesh Semi-Flush Mount, 2-Light, Flat Bronze, White Linen Shade, 14.5"W (CLB0020-14-FB-SH-E2 (Discontinued)

  • Mfr # CLB0020-14-FB-SH-E2
  • Zoro # G802612019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLB0020-14-FB-SH-E2
Zoro #
G802612019
UPC #
-
Country of Origin
United States

Description

The Downtown Mesh Semi-Flush Mount from Hammerton Studio is an industrial-looking product that complements contemporary spaces. With a shade shaped like a drum that is woven of steel mesh, so strong that itÂ’s been given the nickname "rock crusher screen." The Downtown Mesh's ruggedly chic yet airy & sophisticated look is the result of skilled Hammerton artisans who create each & every fixture by hand. The Downtown Mesh Collection
  • Transitional style
  • Made to Order, Made in the USA, approx. lead time 50
  • Dimensions: 14.5"W x 14.5"D (adjustable hanging length " - "")
  • 2-Light
  • Finish: Flat Bronze, White Linen Shade
  • Bulb(s): E26 Base 60 Watts A19 (not included, see Frequently Bought Together below)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.