This item is Discontinued.

Hammerton Ellisse Linear Chandelier, 5-Light, Flat Bronze, Optic Bronze Shade, 38.5"W (PLB0035-05-FB-OB-C01-E2 PLB0035-05-FB-OB-C01-E2

Ellisse Linear Chandelier, 5-Light, Flat Bronze, Optic Bronze Shade, 38.5"W (PLB0035-05-FB-OB-C01-E2 (Discontinued)

  • Mfr # PLB0035-05-FB-OB-C01-E2
  • Zoro # G002617579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLB0035-05-FB-OB-C01-E2
Zoro #
G002617579
UPC #
-
Country of Origin
United States

Description

The Ellisse Linear Chandelier creates a magic dance of light across your interior space. The optic blown glass casts dramatic shadows all around while the clean finishes blend seamlessly into your room. The Ellisse Collection
  • Contemporary style
  • Made to Order, Made in the USA, approx. lead time 50
  • Dimensions: 38.5"W x 10.5"D (adjustable hanging length 15" - 133"")
  • 5-Light
  • Finish: Flat Bronze, Optic Bronze Shade
  • Bulb(s): E26 Base 40 Watts A19 (not included, see Frequently Bought Together below)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.