This item is Discontinued.

Hammerton Ellisse Mini Pendant, 1-Light, Metallic Beige Silver, Optic Bronze Shade, 6.5"W (LAB0035-01-BS-OB-C0 LAB0035-01-BS-OB-C01-E2

Ellisse Mini Pendant, 1-Light, Metallic Beige Silver, Optic Bronze Shade, 6.5"W (LAB0035-01-BS-OB-C0 (Discontinued)

  • Mfr # LAB0035-01-BS-OB-C01-E2
  • Zoro # G502615815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAB0035-01-BS-OB-C01-E2
Zoro #
G502615815
UPC #
-
Country of Origin
United States

Description

With the Ellisse Mini Pendant, the amazing craftsmen at Hammerton Studio have conjured a clean, composed design perfect for any space. Jumping from the top of the intricate glass, an industrial lamp holder brings this piece together with slick & textured metal details. Contrasting with the ridged metal, the Ellisse's glass shade moves with a long flowing edge created by the path of a molten glass ribbon. Fasten in a vintage Edison bulb (not included - see "Frequently Bought Together") & watch as its glowing filaments lift the glass with rich highlights. The Ellisse Collection
  • Contemporary style
  • Made to Order, Made in the USA, approx. lead time 50
  • Dimensions: 6.5"W x 6.5"D (adjustable hanging length 14.2" - 132.2"")
  • 1-Light
  • Finish: Metallic Beige Silver, Optic Bronze Shade
  • Bulb(s): E26 Base 40 Watts A19 (not included, see Frequently Bought Together below)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.