This item is Discontinued.

Hammerton Gem Pendant, 1-Light, LED, Satin Nickel, Clear Shade, 7.8"W (LAB0039-01-SN-C-C01-L1 10CMEU1) LAB0039-01-SN-C-C01-L1

Gem Pendant, 1-Light, LED, Satin Nickel, Clear Shade, 7.8"W (LAB0039-01-SN-C-C01-L1 10CMEU1) (Discontinued)

  • Mfr # LAB0039-01-SN-C-C01-L1
  • Zoro # G002632787
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LAB0039-01-SN-C-C01-L1
Zoro #
G002632787
UPC #
-
Country of Origin
United States

Description

Bring a modern elegance to your living space with the Gem LED Pendant by Hammerton Studio. Handcrafted in America by expert artisans, this piece adopts the appearance of a hanging gemstone with its coarsely cut, blown glass shade. The shade is held in place by a finished metal socket holder. The integrated LED light provides a refractive ambient effect once lit. The Gem Collection
  • Traditional style
  • Made to Order, Made in the USA, approx. lead time 50
  • Dimensions: 7.8"W x 8.4"D (adjustable hanging length 13.8" - 131.8"")
  • 1-Light, Integrated LED
  • Finish: Satin Nickel, Clear Shade
  • Bulb(s): LED, 5.2 W , CCT:2700, Source Light:340 lm
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.