
12U 30W 35D SWING WALL CABINET
Mfr # HWC3012U35BK
Zoro # G610924120
product price: $1,751.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Material
Steel
Width
30.68
Depth
34.78
Length
27.81
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWC3012U35BK
Zoro #
G610924120
UPC #
62398082020
Country of Origin
Canada
Dimensions
Width
30.68
Depth
34.78
Length
27.81
Details
Item
Racks & Cabinets
Material
Steel
Color
Black
Description
12U 30W 35D Swing Out Wall Mount Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.